Motion
TS0806B-100
Soft Nylon Tubing - Air Only, 6 mm, 0.236 in ID, 8 mm, 0.313 in OD, 100 m Length, 23 mm Min Bend Radius
MI ITEM #02005315
MFR #TS0806B-100
Your Price$113.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soft Nylon Tubing - Air Only, 6 mm, 0.236 in ID, 8 mm, 0.313 in OD, 100 m Length, 23 mm Min Bend Radius
MI ITEM #02005315
MFR #TS0806B-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$113.79/each(List $169.00)

Overview

Mfr description
TS0806B-100 TUBING, 100 METER ROLL

Specifications

  • Physical Resistance
    Abrasion, Chemical, Impact, Thermal
  • Country of Origin
    JP
  • Tube Inner Diameter
    0.236 in, 6 mm
  • Tube Outer Diameter
    0.313 in, 8 mm
  • Length
    100 m
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    145 psi
  • Minimum Bend Radius
    23 mm
  • Color
    Black
  • Description Keyword
    Air Only
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Max Operating Temperature
    140 °F
  • Fluid Type
    Air
  • Min Operating Temperature
    -4 °F
  • Hardness
    Shore D 70
  • Tube Material
    Nylon 11 + Nylon 12
  • Typical Applications
    General Purpose Air
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text