Motion
VEX1501-045DZ-BG

SMC CORP OF AMERICA
VEX1501-045DZ-BG

Power Valve
MI ITEM #02005941
MFR #VEX1501-045DZ-BG
List Price$439.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VEX1501-045DZ-BG

Power Valve
MI ITEM #02005941
MFR #VEX1501-045DZ-BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$439.11/each for your price

Overview

Mfr description
VEX1501-045DZ-BG POWER VALVE
  • Power valves series, regulator valve
  • Styles: air operated, external pilot solenoid
  • Port sizes (mm): 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/4, 1 1/2, 2
  • Maximum operating pressure: 1.0MPa
  • Ambient & fluid temperature: 0 to 50°C

Specifications

  • Number Of Ports
    3
  • Number Of Positions
    3
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Actuation
    Piloted Solenoid
  • Piping Type
    Body Ported
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 122 °F
  • Number Of Solenoids
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text