Motion
VEX3121-025G
Power Valve - Body Ported, 3 Port, 3 Position, Double Solenoid
MI ITEM #02005972
MFR #VEX3121-025G
List Price$134.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Valve - Body Ported, 3 Port, 3 Position, Double Solenoid
MI ITEM #02005972
MFR #VEX3121-025G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$134.35/each for your price

Overview

Mfr description
VEX3121-025G POWER VALVE
  • Power valve series, 3 position valve
  • Body ported & base mounted styles
  • Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
  • Proof pressure: 1.5MPa
  • Ambient temperature: 0~50°C (air op: 60°C)

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Grommet
  • Operating Temperature Range
    32 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Operating Medium
    Air
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text