Motion
VFN2120N-5DZ-02T

SMC CORP OF AMERICA
VFN2120N-5DZ-02T

Solenoid Valve - Female, 24 V dc
MI ITEM #02006856
MFR #VFN2120N-5DZ-02T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFN2120N-5DZ-02T

Solenoid Valve - Female, 24 V dc
MI ITEM #02006856
MFR #VFN2120N-5DZ-02T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VFN2120N-5DZ-02T VALVE, SOL 24VDC

Specifications

  • Port Gender
    Female
  • Flow Coefficient Cv Flow Factor Kv
    0.72 (P to A, B) Cv, 1.38 (A, B to EA, EB) Cv
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS
  • Operating Pressure Range
    +0.15 to +0.9 MPa
  • Operating Temperature Range
    -10 to +50 °C
  • Number Of Solenoids
    Single
  • Solenoid Power Consumption
    1.8 (dc) W
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Actuation
    Piloted Solenoid
  • Maximum Operating Pressure
    130 psi
  • Minimum Operating Pressure
    22 psi
  • Overall Length
    148 mm
  • Overall Width
    23 mm
  • Overall Height
    66.5 mm
  • Weight
    0.61 lbs
  • Additional Details
    Return Spring
  • Port 1 Size/Type
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text