Motion
NAWM2000-N02-C

SMC CORP OF AMERICA
NAWM2000-N02-C

AW FILTER/REGULATOR, MODULAR F.R.L. with 1/4 NPT Port Size
MI ITEM #02008595
MFR #NAWM2000-N02-C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAWM2000-N02-C

AW FILTER/REGULATOR, MODULAR F.R.L. with 1/4 NPT Port Size
MI ITEM #02008595
MFR #NAWM2000-N02-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NAWM2000-N02-C NAFM/NAR COMBO 1/8"NP

Specifications

  • Thread Standard
    NPT
  • Body Size
    1/8
  • Port Size
    1/4 NPT
  • Weight
    1.09 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text