1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
SMC
VFS3310-1E-02
Solenoid-Operated Air Control Valve - Base Mounted Non Plug-In, 5 Port, 3 (Closed Center) Position
MI ITEM #
02008732
MFR #
VFS3310-1E-02
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
SMC VFS3310-1E-02
SMC
VFS3310-1E-02
Solenoid-Operated Air Control Valve - Base Mounted Non Plug-In, 5 Port, 3 (Closed Center) Position
MI ITEM #
02008732
MFR #
VFS3310-1E-02
CAD
Slide 1 of 2
Slide 2 of 2
CAD
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC
VFS3310-1E-02
Solenoid-Operated Air Control Valve - Base Mounted Non Plug-In, 5 Port, 3 (Closed Center) Position
MI ITEM #
02008732
MFR #
VFS3310-1E-02
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
VFS3310-1E-02 VALVE, SOL/PILOT 100VA
Specifications
Actuation
Piloted Solenoid, Piloted Solenoid
Flow Direction
4-Way
Manual Operation Type
Non-Locking Push, Non-Locking Push
Manufacturer Product Page
Click here
Maximum Operating Pressure
145 psi, 145 psi
Number of Ports
5, 5
Number of Positions
3 (Closed Center)
Operating Medium
Air
Operating Temperature Range
14 to 140 °F, 14 to 140 °F
Piping Type
Base Mounted Non Plug-In
Port Sizes
1/4 BSPT
Proof Pressure
218 psi
Seal Material
Metal
Solenoid Electrical Entry
Grommet Terminal
Solenoid Supply Frequency
50/60 Hz
Solenoid Supply Voltage
100 V ac
Subplate Port Size
1/4 BSPT
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Static Prevention
As the world becomes increasingly dependent on electronic devices, electrostatic discharge (ESD) has gained a reputation as a significant threat to production. The ESD Association estimates that losses due to static electricity can reach up to 33%.