Motion
NCA1-C250
Single Clevis Bracket - 2.5000 in Bore, Cushion Both Ends
MI ITEM #02008742
MFR #NCA1-C250
Your Price$32.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Clevis Bracket - 2.5000 in Bore, Cushion Both Ends
MI ITEM #02008742
MFR #NCA1-C250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.71/each(List $33.50)

Overview

Mfr description
NCA1-C250 DETACH SGL CLEVIS MT
  • Detached single clevis mounting kit for NCA1 Series NFPA cylinders

Specifications

  • Country of Origin
    US
  • Bore Diameter
    2.5000 in
  • Cushion Type
    Cushion Both Ends
  • Series
    NCA1
  • Auto-Switch
    Standard
  • Number of Switches
    2
  • Cylinder Size
    2.5000 in
  • Hardware Type
    Single Clevis Bracket
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text