Improved cushion capacity with floating cushion seal design eliminates piston rod bouncing due to cracking pressure at beginning of stroke
Square covers are made of an aluminum die-casting and provide a lower cost, lighter weight product
Absorption of kinetic energy has been increased by nearly 30% through increase cushion volume and the use of a new cushion seal
Full port design allows for improved piston breakaway
Mounting dimensions are in accordance with ANSI (NFPA) T3.6.7 R2-1996, Fluid Power Systems and Products/Square Head Industrial Cylinders/Mounting Dimensions
Chrome-plated rod
Auto switch (built-in magnetic piston)
Cushioned both ends
Specifications
Cylinder Type
NFPA
Rod Type
Single Rod
Bore Diameter
2.0000 in - 2 in
Stroke
2.0000 in - 2 in
Mounting Type
Basic, MX0
Rod Gender
Male
Rod - Thread Size
7/16-20 Male Thread
Port Size
3/8 NPT
Cushion Type
Cushion Both Ends
Series
NCA1
Options Included
Magnetic Piston, Switch Ready
Locking Position
Without Locks
Auto-Switch
With Auto Switch (Magnetic Piston)
Number of Switches
2
Operating Temperature Range
40 to 140°F
Port Gender
Female
Port Thread Standard
NPT
Piston Action
Double-Acting
Rod Thread Standard
UNF
Rod Size
0.6250 in - 5/8 in
Maximum Operating Pressure
250 psi
Minimum Operating Pressure
8 psi
Operating Pressure Range
8 to 250 psi
Push Force at 100 psi
314 lb
Pull Force at 100 psi
31 lb
Standards Met
ANSI (NFPA) T3.6.7 R2-1996
Overall Width
2.5000 in
Overall Height
2.5000 in
Lube Style
Non-lube
Seal Kit
NC1A200PS
Cushion Valve Assembly
NC1A150-10-124
Pivot Pin
NCDP-150 with Cotter Pins, NCA1-150 with Retainer Rings