SMC NCDA1B400-1200
SMC
NCDA1B400-1200
NCA1 TIE ROD CYLINDER with 4 in Bore Size
MI ITEM #02008923
MFR #NCDA1B400-1200
List Price
$271.65
/each
List Price
$271.65
/each
SMC
NCDA1B400-1200
NCA1 TIE ROD CYLINDER with 4 in Bore Size
MI ITEM #02008923
MFR #NCDA1B400-1200
SMC NCDA1B400-1200
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC
NCDA1B400-1200

NCA1 TIE ROD CYLINDER with 4 in Bore Size
MI ITEM #02008923
MFR #NCDA1B400-1200

Availability:
In stock
List Price
$271.65
/each
List Price
$271.65
/each
Shipping
Shipping

Overview

Mfr Description
NCDA1B400-1200 CYL, AIR, AUTO-SW
  • Improved cushion capacity with floating cushion seal design eliminates piston rod bouncing due to cracking pressure at beginning of stroke
  • Square covers are made of an aluminum die-casting and provide a lower cost, lighter weight product
  • Absorption of kinetic energy has been increased by nearly 30% through increase cushion volume and the use of a new cushion seal
  • Full port design allows for improved piston breakaway
  • Mounting dimensions are in accordance with ANSI (NFPA) T3.6.7 R2-1996, Fluid Power Systems and Products/Square Head Industrial Cylinders/Mounting Dimensions
  • Chrome-plated rod
  • Auto switch (built-in magnetic piston)
  • Cushioned both ends

Specifications

Additional Details
Series NCA1 medium duty tie rod cylinders are NFPA interchangeable, have a crimped piston rod assembly, are pre-lubricated and available in 11 mounting styles. Bore sizes range from 1.5 to 4 inches. The NCA1 expanded line of medium duty cylinders offer bore sizes ranging from 5 to 8 inches, and come standard with adjustable air cushion.
Alignment Coupler / Floating Joint
NJ-12, NCA1-AC325
Auto-Switch
With Auto Switch (Magnetic Piston), With Auto Switch (Magnetic Piston)
Bore Diameter
4.0000 in - 4 in
Clevis Mount (Detachable) - MP2
NCA1-D400
Clevis Mount (Fixed) - MP1
NCA1-X400
Cushion Type
Cushion Both Ends, Cushion Both Ends
Cushion Valve Assembly
NC1A325-10-125
Cylinder Type
NFPA
Eye Mount - MP4 (Plain)
NCA1-C400
Flange Mount - MF1/MF2
NCA1-F400
Foot Mounts - MS1
NCA1-L400
Foot Mounts - MS2
NCA1-S400
Jam Nut
JM-10
Locking Position
Without Locks, Without Locks
Lube Style
Non-lube
Manufacturer Catalog
Maximum Operating Pressure
250 psi
Minimum Operating Pressure
8 psi
Mounting Type
Basic, MX0
Number of Switches
2, 2
Operating Pressure Range
8 to 250 psi, 8 to 250 psi
Operating Temperature Range
40 to 140°F
Options Included
Magnetic Piston, Switch Ready
Overall Height
4.5000 in
Overall Width
4.5000 in
Piston Action
Double-Acting, Double-Acting
Pivot Pin
NCDP-325 with Cotter Pins, NCA1-325 with Retainer Rings
Port Gender
Female
Port Size
1/2 NPT
Port Thread Standard
NPT
Pull Force at 100 psi
79 lb
Push Force at 100 psi
1257 lb
Rod - Thread Size
3/4-16 Male Thread
Rod Clevis
NY-325
Rod Eye
NI-325
Rod Gender
Male
Rod Size
1.0000 in, 1.0000 in
Rod Thread Standard
UNF
Rod Type
Single Rod, Single Rod
Seal Kit
NC1A400PS
Series
NCA1
Standards Met
ANSI (NFPA) T3.6.7 R2-1996
Stroke
12.0000 in - 12 in
Tie Rod Nut
NCA325-13-Q6311
Product Type
Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data