Motion
NCDQ2A16-30DCM

SMC CORP OF AMERICA
NCDQ2A16-30DCM

Compact Air Cylinder - Standard Type, 16 mm Bore, 30 mm Stroke, Both Ends Tapped Mounting Type
MI ITEM #02009219
MFR #NCDQ2A16-30DCM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2A16-30DCM

Compact Air Cylinder - Standard Type, 16 mm Bore, 30 mm Stroke, Both Ends Tapped Mounting Type
MI ITEM #02009219
MFR #NCDQ2A16-30DCM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NCDQ2A16-30DCM CYL, COMPACT, AUTO-SW

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Stroke
    30 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    #8-32 Male UNC
  • Port Size
    M5x0.8
  • Cushion Type
    Rubber Bumper
  • Options Included
    Magnetized, Switch Ready
  • Proof Pressure
    +217 psi
  • Operating Pressure Range
    +10.15 to +145 psi
  • Push Force At 100 Psi
    31.2 lbf
  • Pull Force At 100 Psi
    23.4 lbf
  • Operating Temperature Range
    +15 to +140 °F
  • Standards Met
    JIS Class 2
  • Overall Length
    72 mm
  • Overall Width
    38 mm
  • Overall Height
    41.5 mm
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +10.15 psi
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Rod Gender
    Male
  • Mounting Type
    Both Ends Tapped
  • Rod Size
    #8-32
  • Rod Thread Standard
    UNC
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text