SMC VHK3-08F-08F
SMC
VHK3-08F-08F
Finger Valve
MI ITEM #02009332
MFR #VHK3-08F-08F
List Price
$11.51
/each
List Price
$11.51
/each
SMC
VHK3-08F-08F
Finger Valve
MI ITEM #02009332
MFR #VHK3-08F-08F
SMC VHK3-08F-08F
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC
VHK3-08F-08F

Finger Valve
MI ITEM #02009332
MFR #VHK3-08F-08F

Availability:
Limited Inventory
List Price
$11.51
/each
List Price
$11.51
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
VHK3-08F-08F
  • Finger valve, standard
  • 2 or 3 port available
  • Effective area: 2.0 to 17.5mm²
  • Max. operating pressure: 1.0MPa
  • Fluid: air

Specifications

Piping Type
Body Ported
Flow Direction
2-Way
Number of Ports
3
Number of Positions
2
Actuator Type
Twist Selector
Maximum Operating Pressure
+1 Mpa2
Flow Coefficient (Cv) / Flow Factor (Kv)
9.7 mm²
Operating Temperature Range
0 to +60 °C
Operating Pressure Range
Maximum of +1 Mpa
Proof Pressure
+1.5 Mpa
Seal Material
Nitrile
Operating Medium
Air
Normal State
Normally Open
Port 1 Size/Type
8 mm Push To Connect
Port 2 Size/Type
8 mm Push To Connect
Port 3 Size/Type
8 mm Push To Connect (Exhaust)
Valve Function
Poppet
Valve Positioner Travel
90 °
Body Material
PBT
Overall Length
52.4 mm
Overall Width
18 mm
Overall Height
41 mm
Standards Met
JIS
Port Gender
Female (2A), Female (1P)
Port Connection Type
Push To Connect
Manufacturer Product Page

Compliance & Safety Data

Click on an icon to learn more