1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
SMC
NCDQ2B160-50DCM
Compact Air Cylinder - Large Bore Type, 160 mm Bore, 50 mm Stroke, Through-Hole Mounting Type
MI ITEM #
02009407
MFR #
NCDQ2B160-50DCM
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Pneumatics
Pneumatic Cylinders & Rotary Actuators
Compact Air Cylinders
SMC NCDQ2B160-50DCM
SMC
NCDQ2B160-50DCM
Compact Air Cylinder - Large Bore Type, 160 mm Bore, 50 mm Stroke, Through-Hole Mounting Type
MI ITEM #
02009407
MFR #
NCDQ2B160-50DCM
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC
NCDQ2B160-50DCM
Compact Air Cylinder - Large Bore Type, 160 mm Bore, 50 mm Stroke, Through-Hole Mounting Type
MI ITEM #
02009407
MFR #
NCDQ2B160-50DCM
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
NCDQ2B160-50DCM CYL, COMPACT, LARGE
Specifications
Compact Cylinder Type
Large Bore
Bore Diameter
160 mm
Stroke
50 mm
Piston Action
Double-Acting
Mounting Type
Through-Hole
Rod Type
Single Rod
Rod Size / Thread
1-3/8 - 12 Male UNF
Port Size
3/8 NPT
Cushion Type
Rubber Bumper
Options Included
Switch Ready, Magnetized
Proof Pressure
+217 psi
Operating Pressure Range
+7.23 to +145 psi
Push Force at 100 psi
3115 lb
Pull Force at 100 psi
2957 lb
Operating Temperature Range
+15 to +140 °F
Standards Met
JIS Class 2
Overall Length
205 mm
Overall Width
198 mm
Overall Height
178 mm
Cylinder Series
NCQ2
Manufacturer Catalog
Click here
Maximum Operating Pressure
+145 psi
Minimum Operating Pressure
+7.23 psi
Port Gender
Female
Port Thread Standard
NPT
Rod Gender
Male
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Static Prevention
As the world becomes increasingly dependent on electronic devices, electrostatic discharge (ESD) has gained a reputation as a significant threat to production. The ESD Association estimates that losses due to static electricity can reach up to 33%.
SMC Nozzle Type Ionizer Static Reduction IZN10E
SMC Nozzle Type Ionizer. Dust removal and static neutralization by air blow.
SMC Membrane Air Dryer
Membrane Air Dryer Series IDG. Low dew point models, no heat generation, no vibration.
SMC Heatless Air Dryer
Heatless Air Dryer ID series, IDW series, IDA series
MORE RESOURCES
SMC Fan Type Ionizers for Static Reduction IZF
SMC Fan Ionizers for static reduction. Extensive rapid static neutralization.
SMC Equipment for Food Manufacturing
SMC Equipment for Food Manufacturing
See all resources