Overview
Mfr description
VQ1400-5 VALVE SOL
Specifications
- Piping TypeBase Mounted
- Number Of Ports
- Country of OriginJP
- Number Of Positions3 (Exhaust Center)
- Solenoid Supply Voltage24 V dc
- Manual Operation TypeNon-Locking Push
- Operating Temperature Range14 to 122 °F
- Maximum Operating Pressure101 psi
- Operating MediumAir
- Flow Direction4-Way
- ActuationPiloted Solenoid
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data