Motion
VT315-025GS
VALVE SOL, 24VDC
MI ITEM #02017733
MFR #VT315-025GS
List Price$90.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE SOL, 24VDC
MI ITEM #02017733
MFR #VT315-025GS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.35/each for your price

Overview

Mfr description
VT315-025GS VALVE SOL, 24VDC

Specifications

  • Piping Type
    Manifold
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Grommet
  • Flow Direction
    2-Way
  • Port Size
    1/4 in
  • Series
    VT3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text