Motion
ZPR32UNK10-08-A10

SMC CORP OF AMERICA
ZPR32UNK10-08-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 32 mm Pad Diameter
MI ITEM #02025971
MFR #ZPR32UNK10-08-A10
List Price$40.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPR32UNK10-08-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 32 mm Pad Diameter
MI ITEM #02025971
MFR #ZPR32UNK10-08-A10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.54/each for your price

Overview

Mfr description
ZPR32UNK10-08-A10 VAC PAD 32MM NBR W
  • Lateral vacuum entry
  • With rotating or non-rotating buffer
  • Built-in one-touch fitting
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Four different materials available

Specifications

  • Vacuum Entry Type
    One-touch Fitting 8 mm Tube
  • Buffer Rotation
    Non-Rotating
  • Stroke
    10 mm
  • Mounting Thread Size
    M10 x 1, Not Available for Mounting CT, UT
  • Pad Diameter
    32 mm
  • Pad Material
    NBR
  • Pad Type
    Flat Style
  • Overall Weight
    58 g
  • Weight
    58 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text