Motion
ZPT20UUJ10-04-A10

SMC CORP OF AMERICA
ZPT20UUJ10-04-A10

ZPT20UUJ10-04-A10
MI ITEM #02026569
MFR #ZPT20UUJ10-04-A10
List Price$25.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT20UUJ10-04-A10

ZPT20UUJ10-04-A10
MI ITEM #02026569
MFR #ZPT20UUJ10-04-A10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.69/each for your price

Overview

Mfr description
ZPT20UUJ10-04-A10 VAC PAD 20MM URETH
  • Vertical vacuum entry
  • With rotating or non-rotating buffer
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Four different materials available

Specifications

  • Overall Weight
    0.07 lbs
  • Weight
    0.07 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text