Motion
ZSE2-T1-15CL
ZSE2-T1-15CL
MI ITEM #02027264
MFR #ZSE2-T1-15CL
List Price$106.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZSE2-T1-15CL
MI ITEM #02027264
MFR #ZSE2-T1-15CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.66/each for your price

Overview

Mfr description
ZSE2-T1-15CL VACUUM SWITCH
  • Basic vacuum switch with rotary adjustment of a digital output signal
  • Vacuum range: -101 to 0 kPa
  • Output: 1 signal output (NPN or PNP)
  • Power supply requirement: 12 to 24 VDC
  • Repeatability: ±1% of F.S.
  • Port sizes: 1/8 Rc or 1/8 NPTF male, or ZX or ZR gernerator mountable

Specifications

  • Switch Action
    NPN (1 Output)
  • Country of Origin
    JP
  • Piping
    1/8 NPT
  • Piping Type
    Body Ported
  • Electrical Connection
    3 m Lead Wire
  • Proof Pressure
    +500 kPa
  • Maximum Load Current
    80 mA
  • Operating Pressure Range
    0 to -101 kPa
  • Operating Temperature Range
    0 to +60 °C
  • Standards Met
    CE
  • Signal Response Time
    5 ms
  • Hysteresis
    3 %
  • Overall Width
    15 mm
  • Overall Height
    20 mm
  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Overall Length
    57 mm
  • Series
    ZSE1-6
  • Weight
    0.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text