Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® ZSE3-T1-23CLPneumatic Vacuum Switch, Switch Action: NPN (1 Output), Body Ported, 3 m Lead Wire Connection
MI ITEM #02027305
MFR #ZSE3-T1-23CL

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
ZSE3-T1-23CL VACUUM SWITCH

Specifications

  • Switch Action
    NPN (1 Output)
  • Piping
    1/8 NPT w/ Female M5 x 0.8
  • Piping Type
    Body Ported
  • Electrical Connection
    3 m Lead Wire
  • Operating Pressure Range
    0 to -101 kPa
  • Operating Temperature Range
    0 to +60 °C
  • Standards Met
    CE
  • Overall Width
    20.5 mm
  • Overall Height
    30 mm
  • Fluid Comp
    Air, Non-Corrosive Gas
  • Overall Length
    57.5 mm
  • Port 1 Size/Type
    1/8 NPTF w/ M5 x 0.8 Female
  • Port 2 Size/Type
    M5x0.8 Female ISO Threaded
  • Weight
    0.18 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text