1-800-526-9328Support Center
Motion
R00829
Solvent Base Spray Primer - Gray, 15 oz Container, Exterior, Interior, Solvent, Acrylic Alkyd Enamel, 25 ft² Coverage Range, 25 min. Dry Time
MI ITEM #02030354
MFR #R00829
List Price$18.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solvent Base Spray Primer - Gray, 15 oz Container, Exterior, Interior, Solvent, Acrylic Alkyd Enamel, 25 ft² Coverage Range, 25 min. Dry Time
MI ITEM #02030354
MFR #R00829

Availability:
Limited Inventory
List Price$18.28/each for your price
Shipping
DOT Ship Hazard

Overview

Mfr description
K00829007 GRAY PRIMER
  • EZ Touch Fanspray Nozzle

Specifications

  • Application Temperature Range
    50 Degrees to 85 °F
  • Base Type
    Solvent
  • Color
    Gray
  • Color Family
    Gray
  • Container Size
    15 oz
  • Coverage
    25 ft²
  • Coverage Range
    25 ft²
  • Dry Time
    25 min.
  • Exposure
    Exterior, Interior
  • Maximum Application Temperature
    +120 °F
  • Exposure Conditions
    Interior/Exterior
  • Manufacturer Upc Number
    724504008293
  • Max Application Temperature
    +120 °F
  • Net Weight
    15 oz.
  • Nozzle Type
    Single Direction
  • Package Quantity
    6
  • Resin Type
    Acrylic Alkyd Enamel
  • Standards Met
    MIR Compliant
  • Volatile Organic Compound Content
    808 g/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text