Krylon Industrial Paints K10559007
Krylon Industrial Paints
K10559007
Krylon® Aerosol Spray Paint - Fluorescent Orange, 14 oz Container Size, Acrylic-Alkyd (Water-Based), Exterior, Interior, Flourescent Finish, Acrylic Enamel, 30 ft² Coverage Range, 30 min to 60 min Dry Time
MI ITEM #02030360
MFR #K10559007
List Price
$12.10
/each
List Price
$12.10
/each
Krylon® Aerosol Spray Paint - Fluorescent Orange, 14 oz Container Size, Acrylic-Alkyd (Water-Based), Exterior, Interior, Flourescent Finish, Acrylic Enamel, 30 ft² Coverage Range, 30 min to 60 min Dry Time
MI ITEM #02030360
MFR #K10559007
Krylon Industrial Paints K10559007
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon® Aerosol Spray Paint - Fluorescent Orange, 14 oz Container Size, Acrylic-Alkyd (Water-Based), Exterior, Interior, Flourescent Finish, Acrylic Enamel, 30 ft² Coverage Range, 30 min to 60 min Dry Time
MI ITEM #02030360
MFR #K10559007

Availability:
In stock
List Price
$12.10
/each
List Price
$12.10
/each
Shipping
DOT Ship Hazard
Shipping
DOT Ship Hazard

Overview

Mfr Description
K10559007 FLOURESCENT ORANGE
  • Specially formulated for a variety of industrial applications
  • Ideal for light- to heavy-duty painting projects, both indoors and outdoors
  • Tough, protective coating resists chipping and peeling
  • Dries to touch in 15 minutes

Specifications

Base Type
Acrylic-Alkyd (Water-Based)
Color
Fluorescent Orange
Color Family
Orange, Orange
Container Size
14 oz
Coverage Range
30 ft²
Dry Time
30 min to 60 min
Exposure
Exterior, Exterior, Interior, Interior
Finish
Flourescent, Flourescent
Package Quantity
6
Resin Type
Acrylic Enamel
Volatile Organic Compound Content
51.15 %
Weight Case
7.200 lbs
Weight Each
1.200 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data