1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Sealmaster
2BSS-16 SHIELD
759341 Back Side Shield - 1.0000 in Bore, Two-Bolt, Nitrile Rubber Gasket and 304 Stainless Plate
MI ITEM #
02034687
MFR #
2BSS-16 SHIELD
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Bearings
Accessories
Seals, Shields and End Covers
Sealmaster 2BSS-16 SHIELD
Sealmaster
2BSS-16 SHIELD
759341 Back Side Shield - 1.0000 in Bore, Two-Bolt, Nitrile Rubber Gasket and 304 Stainless Plate
MI ITEM #
02034687
MFR #
2BSS-16 SHIELD
CAD
Slide 1 of 2
Slide 2 of 2
CAD
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sealmaster
2BSS-16 SHIELD
759341 Back Side Shield - 1.0000 in Bore, Two-Bolt, Nitrile Rubber Gasket and 304 Stainless Plate
MI ITEM #
02034687
MFR #
2BSS-16 SHIELD
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
2BSS-16 SHIELD
Rubber gaskets bonded to stainless steel plate for extra protection between bearing and equipment frame
Slotted opening to allow liquid to pass through to prevent moisture build up
Show More
Specifications
Bolt Center-to-Center Length
3.8910 in
Bore Diameter
1.0000 in - 1 in
CAD Drawing
Click here
Compatible Flange Mount
Two-Bolt, Two-Bolt
Manufacturer Catalog Number
2BSS-16 SHIELD
Manufacturer Product Page
Click here
Manufacturer UPC Number
662461278413
Material
Nitrile Rubber Gasket and 304 Stainless Plate
Overall Length
4.8750 in
Overall Width
2.7500 in - 2-3/4 in
Style
Backside Shield
Weight
0.11 lbs
Product Type
Back Side Shields
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Bearings Product Catalog
Bearings Product Catalog
Flour and Grain Mills Product Catalog
Flour and Grain Mills Product Catalog
SealMaster Time Saving Axial Groove Mounted Ball and Roller Bearings
SealMaster Time Saving Axial Groove Mounted Ball and Roller Bearings
Sealmaster Time Saving Mounted Ball Bearing
Sealmaster Time Saving Mounted Ball Bearing