1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Leeson Electric
C4T17FC9B
General Purpose Motor - 3 ph, 1/4 hp, 1800 rpm, 208-230/460 V, S56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face Flange Mount, 1725 rpm Base RPM
MI ITEM #
02044237
MFR #
C4T17FC9B
List Price
$718.84
/each
Qty
List Price
$718.84
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Electrical
Electric Motors
General Purpose Motors
Leeson Electric C4T17FC9B
Leeson Electric
C4T17FC9B
General Purpose Motor - 3 ph, 1/4 hp, 1800 rpm, 208-230/460 V, S56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face Flange Mount, 1725 rpm Base RPM
MI ITEM #
02044237
MFR #
C4T17FC9B
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leeson Electric
C4T17FC9B
General Purpose Motor - 3 ph, 1/4 hp, 1800 rpm, 208-230/460 V, S56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face Flange Mount, 1725 rpm Base RPM
MI ITEM #
02044237
MFR #
C4T17FC9B
Availability:
In stock
List Price
$718.84
/each
Sign in
for your price
Qty
List Price
$718.84
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
101767.00,1/4HP,S56C,1800RPM,3PH,TEFC
Standard, EPAct and Premium efficient ratings
Inverter-rated; Continuous duty
Class B insulation systems – 42, 48 and 56 frames
Class F insulation system – 140 frame and higher
Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications
Dynamically balanced rotors
1-year warranty on Standard efficient motors
2-year warranty on EPAct efficient motors
3-year warranty on Premium efficient motors
Torques exceed NEMA performance standards; UL recognized and CSA certified
Show More
Specifications
Motor Phase
3 ph
Motor Horsepower
1/4 hp, 0.25 hp
Synchronous RPM
1800 rpm
Motor Supply Voltage
208-230/460 V
Frame Size
S56C
Enclosure Type
TEFC (Totally Enclosed Fan Cooled)
Frequency Rating
60 Hz
Mounting Type
C-Face Flange
Base RPM
1725 rpm
Assembly/Box Mounting
F1 Only
Duty / Condition Type
Continuous Duty
Thermal Protection
None
Electrical Type
Squirrel Cage Induction Run
Full Load Efficiency
58.00 %
KVA Code
M
kW
0.19 kW
Motor Orientation
Horizontal
Motor Poles
4-pole
Starting Method
Across the Line
Volts @ Frequency
208-230/460 V @ 60 Hz
Shaft Diameter
0.63 in
Shaft Rotation
Reversible
Shaft Type
Standard 56
Motor Length Less Shaft
5.00 in
Overall Length (C-Dimension)
9.69 in
Ambient Temperature Range
40 °C
Type of Bearing
Ball Bearing
NEMA Design Class
B
Service Factor
1.15
Frame Material
Rolled Steel
Insulation Class
B
IP Rating
43
Standards Met
CSA, UL Recognized
Drive End Bearing Size
6203
Opposite Drive End Bearing Size
6203
Weight
18 lbs
Harmonization Code
8501.51.4040
Manufacturer UPC Number
691720005972
Manufacturer Product Page
Click here
UNSPSC
26101100
Wiring Diagram
Click here
2D Drawing
Click here
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Leeson DC Motors for Vibration Applications
Leeson DC Motors for Vibration Applications
Leeson DC Motors for Paint Sprayers
Leeson DC Motors for Paint Sprayers
Leeson DC Motors for Fork Lifts
Leeson DC Motors for Fork Lifts
Leeson DC Gearmotors for Stretch Wrap Applications
Leeson DC Gearmotors for Stretch Wrap Applications
MORE RESOURCES
LEESON Subfractional DC Motor
LEESON Subfractional DC Motor
Electrical & Automation Product Catalog
Electrical & Automation Product Catalog
See all resources