AVENTICS R432016068
AVENTICS
R432016068
Modular Style Air Filter - 1 NPT Ports, Polycarbonate Bowl, Manual Drain
MI ITEM #02056753
MFR #R432016068
Quote Required
This product requires a Quote Request
AVENTICS
R432016068
Modular Style Air Filter - 1 NPT Ports, Polycarbonate Bowl, Manual Drain
MI ITEM #02056753
MFR #R432016068
AVENTICS R432016068
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432016068

Modular Style Air Filter - 1 NPT Ports, Polycarbonate Bowl, Manual Drain
MI ITEM #02056753
MFR #R432016068

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
R432016068 FLT 1"W/AUTO DRA M30-08-C08

Specifications

Bowl Material
Polycarbonate Bowl, Polycarbonate Bowl
Drain Method
Manual
Drain Type
Manual, Manual
Filter Type
Modular Style Filter, Modular Style Filter
Port Gender
Female
Port Size
1 NPT, 1 NPT
Thread Standard
NPT
Product Type
Main Line & Modular Air Filters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data