Photo may not represent actual item. Refer to title and product specs for all details.
Leeson Electric 174737.00
Washguard Micro Series Variable Frequency AC Drive - Input Phase 3, Supply Voltage 200-240 V ac, 10 hp Normal Duty, Output Current 28 A Normal Duty, NEMA 4/12, IP65/IP54 Rating, Frequency Control