Photo may not represent actual item. Refer to title and product specs for all details.
Leeson Electric 174557.00
Micro Series Variable Frequency AC Drive - Input Phase 3, Supply Voltage 200-240 V ac, 15 hp Normal Duty, Output Current 42 A Normal Duty, NEMA 1, IP31 Rating, Frequency Control