Rexnord 36-GD6040-02
Rexnord
36-GD6040-02
10513114 / 36-GD6040-02 RTN D 4.5 DRP ST FS
MI ITEM #02061466
MFR #36-GD6040-02
List Price
$560.63
/each
List Price
$560.63
/each
Rexnord
36-GD6040-02
10513114 / 36-GD6040-02 RTN D 4.5 DRP ST FS
MI ITEM #02061466
MFR #36-GD6040-02
Rexnord 36-GD6040-02
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rexnord
36-GD6040-02

10513114 / 36-GD6040-02 RTN D 4.5 DRP ST FS
MI ITEM #02061466
MFR #36-GD6040-02

Availability:
Factory Order
List Price
$560.63
/each
List Price
$560.63
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
36-GD6040-02 RETURN D 4.5 DROP STL FS

Specifications

CEMA Rating
CEMA D
Idler Type
Return
Roll Diameter
6.0000 in - 6 in
End Roll Incline
0 °
Belt Width
36.0000 in - 36 in
Type of Bearing
Tapered Roller Bearing
Roller Length
39.0000 in - 39 in
Overall Width
47 in
Distance between Mounting Holes
45.0000 in - 45 in

Compliance & Safety Data

Click on an icon to learn more