INA (Schaeffler) VD3-A
INA (Schaeffler)
VD3-A
VD3-A Closed Bearing End Cap or Cover - 8 mm Compatible Bore, 15 mm OD, 10 mm Width
MI ITEM #02066441
MFR #VD3-A
Quote Required
This product requires a Quote Request
VD3-A Closed Bearing End Cap or Cover - 8 mm Compatible Bore, 15 mm OD, 10 mm Width
MI ITEM #02066441
MFR #VD3-A
INA (Schaeffler) VD3-A
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VD3-A Closed Bearing End Cap or Cover - 8 mm Compatible Bore, 15 mm OD, 10 mm Width
MI ITEM #02066441
MFR #VD3-A

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
VD3-A STUD TYPE TRACK ROLLER

Specifications

Attachment Type
Snap-On
End Cap Type
Closed End Cap, Closed End Cap
Outside Diameter
15 mm
Overall Width
10 mm
Series
VD
Weight
0.02 lbs
Product Type
Bearing End Caps & Covers
Bearing Type
Bearing End Caps & Covers
Outside Diameter
15 mm
Overall Width
10 mm, 10 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data