1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Nexen
801592
Air Engaged Torque Limiter - Open, Straight, 1.2500 in, 1650 RPM
MI ITEM #
02070658
MFR #
801592
List Price
$3,400.67
/each
Qty
List Price
$3,400.67
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Mechanical Power Transmission
Torque Limiters & Overload Protectors
Air Engaged Torque Limiters
Nexen 801592
Nexen
801592
Air Engaged Torque Limiter - Open, Straight, 1.2500 in, 1650 RPM
MI ITEM #
02070658
MFR #
801592
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nexen
801592
Air Engaged Torque Limiter - Open, Straight, 1.2500 in, 1650 RPM
MI ITEM #
02070658
MFR #
801592
Availability:
Factory Order
List Price
$3,400.67
/each
Sign in
for your price
Qty
List Price
$3,400.67
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
801592
Air Engaged, Shaft Mounted, Straight Bore, Enclosed, Torque Limiters
Show More
Specifications
Open or Enclosed Design
Open
Bore Type
Straight
Bore Size
1.2500 in - 1-1/4 in
Max RPM
1650 RPM
Drive Arrangement
Pilot Mount
Maximum Static Clutch Torque
2150 in-lb
Minimum Static Torque Capacity
510 in-lbs
Backlash
0.35°
Number of Engagement Positions
1 @ 360°
Minimum Sprocket Size
35/42T, 40/32T, 50/26T, 60/22T, 80/18T
Drive Inertia
31.39 lbin²
Shaft Inertia
9.94 lb/in²
Actuation
Air/Spring
Port Size
1/4 NPT
Maximum Pressure
6.9 bar
Minimum Engagement Pressure
15 psi
Temperature Range
32-150 °F
Cable Length
Proximity Sensor, 3 ft
Ratings
CE, And RoHS
Finish
Bare Machined Aluminum Air Chamber, Black Oxide Pilot
Clutch Air Chamber Volume when New
1.390 in³
Manufacturer UPC Number
662284170185
Manufacturer Product Page
Click here
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more