Motion
6215ZZNR
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Double Shielded, With Snap Ring
MI ITEM #02070720
MFR #6215ZZNR
List Price$462.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Double Shielded, With Snap Ring
MI ITEM #02070720
MFR #6215ZZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$462.47/each for your price

Overview

Mfr description
6215 ZZNR C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    25 mm
  • Overall Width
  • Overall Length
    130 mm
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C3
  • Finish Coating
    Uncoated
  • Outer Ring Width
    25 mm
  • Manufacturer Catalog Number
    6215ZZNR
  • Manufacturer Upc Number
    029176037214
  • UPC_NO
    029176037214
  • Weight
    2.6 lbs
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6215ZZNR is a 75 mm bore radial deep groove ball bearing with double shields and 130 mm outer diameter for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text