Radiac Abrasives F320718
Radiac Abrasives
F320718
Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 4 in, Maximum RPM: 5730 RPM
MI ITEM #02086671
MFR #F320718
Quote Required
This product requires a Quote Request
Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 4 in, Maximum RPM: 5730 RPM
MI ITEM #02086671
MFR #F320718
Radiac Abrasives F320718
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 4 in, Maximum RPM: 5730 RPM
MI ITEM #02086671
MFR #F320718

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
F320718 4/3X1 1/2X1 1/4 A4-960-470

Specifications

Bond Type
Vitrified, Vitrified
Center Hole Diameter
1-1/4 in, 1-1/4 in
Grade
Medium, Medium
Grit Number
46, 46
Material
Aluminum Oxide, Aluminum Oxide
Maximum RPM
5730 RPM
Wheel Diameter
4 in, 4 in
Wheel Hardness
K, K
Wheel Thickness
1-1/2 in, 1-1/2 in
Wheel Type
Type 11 - Flaring Cup, Type 11 - Flaring Cup

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data