Link-Belt BY410617
Link-Belt
BY410617
Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #02090325
MFR #BY410617
List Price
$4,085.10
/each
List Price
$4,085.10
/each
Link-Belt
BY410617
Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #02090325
MFR #BY410617
Link-Belt BY410617
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Link-Belt
BY410617

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #02090325
MFR #BY410617

Availability:
Factory Order
List Price
$4,085.10
/each
List Price
$4,085.10
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
BY410617 HOUSING P6836F47XXFFTC

Specifications

Compatible Bearing Type
Spherical Roller
Compatible Bore Diameter
2.2500 in - 2-1/4 in
Housing Construction
Split
Housing Material
Cast Iron, Cast Iron
Manufacturer Product Page
Manufacturer UPC Number
662327895372
Weight
23 lbs
Product Type
Pillow Block Housings
Mounting Type
4-Bolt Base
Bearing Type
Pillow Block Housings
Compatible Bore Diameter
2.2500 in, 2.2500 in
Housing Construction
Split, Split
Mounting Type
Four-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data