Motion
53213
Radial/Deep Groove Ball Bearing - Single-Direction, 65 mm Bore, 100 mm OD, 28.70 mm Width, Separable
MI ITEM #02107564
MFR #53213
Your Price$512.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Single-Direction, 65 mm Bore, 100 mm OD, 28.70 mm Width, Separable
MI ITEM #02107564
MFR #53213

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$512.77/each(List $589.69)

Overview

Mfr description
53213

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Sphered
  • Separable Or Banded
    Separable
  • Race Type
    Groove
  • Precision Rating
    Not Rated
  • Static Load Capacity
    33498.201 lbf
  • Dynamic Load Capacity
    14388.489 lbf
  • Radial Dynamic Load Capacity
    64000 N
  • Operating Temperature Range
    -30 to +150 °C
  • Max Rpm
    4100 rpm
  • Cage Material
    Steel
  • Fillet Radius
    1 mm
  • Series
    532
  • Standards Met
    DIN 711/ISO 104
  • UPC_NO
    4012801199292
  • Weight
    1.65 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text