AAF International 140-202-500
AAF International
140-202-500
Pleated Panel Filter - 16 x 20 x 2 in, MERV: 7, 1100 ft³/min Air Flow
MI ITEM #02119961
MFR #140-202-500
Quote Required
This product requires a Quote Request
Pleated Panel Filter - 16 x 20 x 2 in, MERV: 7, 1100 ft³/min Air Flow
MI ITEM #02119961
MFR #140-202-500
AAF International 140-202-500
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pleated Panel Filter - 16 x 20 x 2 in, MERV: 7, 1100 ft³/min Air Flow
MI ITEM #02119961
MFR #140-202-500

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
140-202-500 FILTER 16 X 20 X 2

Specifications

Actual Size
15-3/8 x 19-3/8 x 1-3/4 in
Efficiency Rating
25 to 30 %, 25 to 30 %
Filter Size
16.0000 in - 16 in
Frame Material
Beverage Board
MERV
7
Maximum Air Flow
1100 cfm
Maximum Operating Temperature
+200 °F
Media Area
9.9 ft²
Pleats per Foot
14
Rated Air Velocity
500 ft/min
Rated Initial Resistance
0.28 in wg
Recommended Final Resistance
1 in wg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data