AAF International 20 X 20 X 1
AAF International
20 X 20 X 1
AAF® Fiberglass Panel Filter, Filter Size: 1 x 20 x 20", Filter Material: Fiberglass, MERV: 4
MI ITEM #02119968
MFR #20 X 20 X 1
Quote Required
This product requires a Quote Request
AAF® Fiberglass Panel Filter, Filter Size: 1 x 20 x 20", Filter Material: Fiberglass, MERV: 4
MI ITEM #02119968
MFR #20 X 20 X 1
AAF International 20 X 20 X 1
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AAF® Fiberglass Panel Filter, Filter Size: 1 x 20 x 20", Filter Material: Fiberglass, MERV: 4
MI ITEM #02119968
MFR #20 X 20 X 1

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
221-700-151 FILTER

Specifications

Filter Material
Fiberglass, Fiberglass
Filter Size
1.0000 in - 1 in
MERV
4
Maximum Operating Temperature
+150 °F
Package Quantity
12 Per Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data