1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Krylon Industrial Paints
R00431
Oil Base Paint - Oil Base, Exterior, Interior, 1 gal , Pail, Safety Yellow Color
MI ITEM #
02127955
MFR #
R00431
List Price
$135.87
/each
Qty
List Price
$135.87
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Facility Maintenance
Paint & Painting Supplies
Paint & Paint Products
Paint
Krylon Industrial Paints R00431
Krylon Industrial Paints
R00431
Oil Base Paint - Oil Base, Exterior, Interior, 1 gal , Pail, Safety Yellow Color
MI ITEM #
02127955
MFR #
R00431
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon Industrial Paints
R00431
Oil Base Paint - Oil Base, Exterior, Interior, 1 gal , Pail, Safety Yellow Color
MI ITEM #
02127955
MFR #
R00431
Availability:
Factory Order
List Price
$135.87
/each
Sign in
for your price
Qty
List Price
$135.87
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
Overview
Mfr Description
R00431 SAFETY YELLOW (OSHA)
A rust-inhibitive, patented acrylic modified alkyd system that protects steel and iron in mild to moderate industrial environments
High solids maintenance coating
One coat provides mirror-like gloss finish and long-lasting protection against corrosion
Excellent color retention that resists fading with outstanding durability
Acceptable for use in federally inspected meat and poultry plants
Show More
Specifications
Base Type
Oil
Resin Type
Alkyd Enamel
Color
Safety Yellow
Color Family
Yellow
Container Size
1 gal
Exposure
Exterior, Interior
Dry Time
8 h
Minimum Application Temperature
+40 °F
Maximum Application Temperature
+120 °F
Volatile Organic Compound Content
420 g/L
Package Quantity
1
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Cold & Flu Product Guide
Everything you need to stay healthy this Flu Season
Halloween Product Guide
All of the products you need to have a great Halloween
Sprayon Lubricant for Industrial Cleaning
Sprayon Lubricant for Industrial Cleaning
Fall Product Guide
All of the products you need for the fall season
MORE RESOURCES
2020 Problem Solver Food & Beverage
Featuring solutions to problems found in the Food & Beverage industry
Labor Day Product Guide
Get ready for Labor Day with these great products
See all resources