CRC Industries Inc 05185
CRC Industries Inc
05185
Duster™ Moisture-Free Dust & Lint Remover, 8 Wt Oz
MI ITEM #02135574
MFR #05185
List Price
$19.27
/each
List Price
$19.27
/each
Duster™ Moisture-Free Dust & Lint Remover, 8 Wt Oz
MI ITEM #02135574
MFR #05185
CRC Industries Inc 05185
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duster™ Moisture-Free Dust & Lint Remover, 8 Wt Oz
MI ITEM #02135574
MFR #05185

Availability:
In stock
List Price
$19.27
/each
List Price
$19.27
/each
Shipping
DOT Ship Hazard
Shipping
DOT Ship Hazard

Overview

Mfr Description
05185 DUSTER MOISTURE-FREE DUST & LINT
  • Safely eliminates debris from sensitive electronics, appliances and equipment
  • Plastic safe
  • Non-abrasive, Non-corrosive
  • Non-zone depleting
  • Leaves no residue
  • Reaches area where normal hand dusting cannot

Specifications

Concentration
Ready-to-Use
Form
Aerosol Spray
Container Type
Aerosol
Prop 65 Statement
Boiling Point
-13°F
Plastic Safe
Yes
Propellant
HFC-152a
Residue
No
KB Value
11
Manufacturer UPC Number
078254051857
Base Type
HFC
Container Size/Type
16 Ounce Aerosol
Flammability
Not Flammable
Flash Point
-58°F
Scent
Mild Petroleum
Shelf Life
10
Specific Gravity
0.909
VOC Content
0

Compliance & Safety Data

Click on an icon to learn more