Overview
Mfr description
6215-ZZ C0 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number6215ZZEBXMM
- Manufacturer Upc Number4991893732665
- UPC_NO4991893732665
- Weight2.6 lbs
- Description6215-ZZ C0 BRG
- Country of OriginJAPAN
- Harmonization Code8482.10.50.56
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6215ZZEBXMM is a radial deep groove ball bearing with a 75mm bore, straight bore, double shielded, 130mm OD, and 25mm width, suitable for contamination protection.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data