Motion
6310ZZENR
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Double Shielded, With Snap Ring
MI ITEM #02139950
MFR #6310ZZENR
List Price$182.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Double Shielded, With Snap Ring
MI ITEM #02139950
MFR #6310ZZENR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$182.80/each for your price

Overview

Mfr description
6310-ZZNR C0 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6310ZZENRBXMM
  • Manufacturer Upc Number
    4991893784541
  • UPC_NO
    4991893784541
  • Weight
    2.36 lbs
  • Description
    6310-ZZNR C0 BRG
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6310ZZENRBXMM is a radial deep groove ball bearing with a 50 mm bore and 110 mm outside diameter, double shielded for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text