McGill GR 36 SS/MI 28
McGill
GR 36 SS/MI 28
Needle Roller Bearing Set - 1.7500 in Bore, 3.0000 in OD, 1.7500 in Width
MI ITEM #02143867
MFR #GR 36 SS/MI 28
List Price
$300.48
/each
List Price
$300.48
/each
McGill
GR 36 SS/MI 28
Needle Roller Bearing Set - 1.7500 in Bore, 3.0000 in OD, 1.7500 in Width
MI ITEM #02143867
MFR #GR 36 SS/MI 28
McGill GR 36 SS/MI 28
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

McGill
GR 36 SS/MI 28

Needle Roller Bearing Set - 1.7500 in Bore, 3.0000 in OD, 1.7500 in Width
MI ITEM #02143867
MFR #GR 36 SS/MI 28

Availability:
Factory Order
List Price
$300.48
/each
List Price
$300.48
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
GR 36 SS/MI 28 BRG
  • Machined race needle bearing Full complement of center-guided needle rolling elements Annular lubrication groove Double rubber-lipped seals with both lips turned in With separable inner ring

Specifications

Bearing Material
Chrome Steel, Chrome Steel
Bore Diameter
1.7500 in - 1-3/4 in
CAD Drawing
Cage Material
No retainer
Closure Type
Sealed
Compatible Inner Ring
MI 28
Fillet Radius
0.0600 in
Flanges
No Flange
Lubrication Hole Type
Lubrication Groove & Hole
Manufacturer Catalog
Manufacturer Catalog Number
GR 36 SS/MI 28
Manufacturer Product Page
Manufacturer UPC Number
726166062590
Maximum RPM
1700 rpm
Needle Bearing Type
Machined Race Needle Roller with Inner Ring Bearings, Machined Race Needle Roller with Inner Ring Bearings
Number of Rows
1
Operating Temperature Range
-20F to 250 °F
Outside Diameter
3.0000 in - 3 in
Overall Width
1.7500 in - 1-3/4 in
Precision Rating
Not Rated
Seal Material
Rubber Lip
Series
Standard Guiderol
Standards Met
ABMA, ISO
Weight
2 lbs
Product Type
Roller Bearing Sets

Compliance & Safety Data

Click on an icon to learn more