1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
McGill
MR 28/MI 24 BULK
Needle Roller Bearing Set - 1.5000 in Bore, 2.3125 in OD, 1.2500 in Width
MI ITEM #
02143994
MFR #
MR 28/MI 24 BULK
List Price
$114.46
/each
Qty
List Price
$114.46
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Bearings
Roller Bearings
Needle Bearings
McGill MR 28/MI 24 BULK
McGill
MR 28/MI 24 BULK
Needle Roller Bearing Set - 1.5000 in Bore, 2.3125 in OD, 1.2500 in Width
MI ITEM #
02143994
MFR #
MR 28/MI 24 BULK
CAD
Slide 1 of 2
Slide 2 of 2
CAD
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
McGill
MR 28/MI 24 BULK
Needle Roller Bearing Set - 1.5000 in Bore, 2.3125 in OD, 1.2500 in Width
MI ITEM #
02143994
MFR #
MR 28/MI 24 BULK
Availability:
Factory Order
List Price
$114.46
/each
Sign in
for your price
Qty
List Price
$114.46
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
MR 28/MI 24 BRG
Machined race needle bearing Retained (caged) needle rolling elements Annular lubrication groove With separable inner ring Bulk packed
Show More
Specifications
Bearing Material
Chrome Steel, Chrome Steel
Bore Diameter
1.5000 in - 1-1/2 in
CAD Drawing
Click here
Cage Material
Steel
Closure Type
Open
Fillet Radius
0.0600 in
Flanges
No Flange
Lubrication Hole Type
Lubrication Groove & Hole
Manufacturer Catalog
Click here
Manufacturer Catalog Number
MR 28/MI 24 BULK
Manufacturer Product Page
Click here
Manufacturer UPC Number
726166066734
Maximum RPM
3425 rpm
Needle Bearing Type
Machined Race Needle Roller with Inner Ring Bearings, Machined Race Needle Roller with Inner Ring Bearings
Number of Rows
1
Operating Temperature Range
-20F to 250 °F
Outside Diameter
2.3125 in - 2-5/16 in
Overall Width
1.2500 in - 1-1/4 in
Precision Rating
Not Rated
Seal Material
Unsealed
Series
Standard Cagerol
Standards Met
ABMA, ISO, MS 51961-28
Weight
0.66 lbs
Product Type
Roller Bearing Sets
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Bearings Product Catalog
Bearings Product Catalog
McGill Cam Follower Selection Guide
McGill Cam Follower Selection Guide
Flour and Grain Mills Product Catalog
Flour and Grain Mills Product Catalog