McGill MR 36 RSS/MI 28 BULK
McGill
MR 36 RSS/MI 28 BULK
Needle Roller Bearing Set - 1.7500 in Bore, 3.0000 in OD, 1.7500 in Width
MI ITEM #02144003
MFR #MR 36 RSS/MI 28 BULK
List Price
$244.19
/each
List Price
$244.19
/each
McGill
MR 36 RSS/MI 28 BULK
Needle Roller Bearing Set - 1.7500 in Bore, 3.0000 in OD, 1.7500 in Width
MI ITEM #02144003
MFR #MR 36 RSS/MI 28 BULK
McGill MR 36 RSS/MI 28 BULK
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

McGill
MR 36 RSS/MI 28 BULK

Needle Roller Bearing Set - 1.7500 in Bore, 3.0000 in OD, 1.7500 in Width
MI ITEM #02144003
MFR #MR 36 RSS/MI 28 BULK

Availability:
Factory Order
List Price
$244.19
/each
List Price
$244.19
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
MR 36 RSS/MI 28 BRG
  • Machined race needle bearing Retained (caged) needle rolling elements Annular lubrication groove Double rubber-lipped seals with both lips turned out With separable inner ring Bulk packed

Specifications

Bearing Material
Chrome Steel, Chrome Steel
Bore Diameter
1.7500 in - 1-3/4 in
CAD Drawing
Cage Material
Steel
Closure Type
Sealed
Fillet Radius
0.0600 in
Flanges
No Flange
Lubrication Hole Type
Lubrication Groove & Hole
Manufacturer Catalog
Manufacturer Catalog Number
MR 36 RSS/MI 28 BULK
Manufacturer Product Page
Manufacturer UPC Number
726166087760
Maximum RPM
1700 rpm
Needle Bearing Type
Machined Race Needle Roller with Inner Ring Bearings, Machined Race Needle Roller with Inner Ring Bearings
Number of Rows
1
Operating Temperature Range
-20F to 250 °F
Outside Diameter
3.0000 in - 3 in
Overall Width
1.7500 in - 1-3/4 in
Precision Rating
Not Rated
Seal Material
Rubber Lip
Series
Standard Cagerol
Standards Met
ABMA, ISO
Weight
1.84 lbs
Product Type
Roller Bearing Sets

Compliance & Safety Data

Click on an icon to learn more