Iscar Metals Inc 7001993
Iscar Metals Inc
7001993
Countersunk Head Screw, Tool Style Code: 7001993, Thread SIze: M4x0.7mm, Screw Length: 9.3mm
MI ITEM #02145747
MFR #7001993
List Price
$12.15
/each
List Price
$12.15
/each
Countersunk Head Screw, Tool Style Code: 7001993, Thread SIze: M4x0.7mm, Screw Length: 9.3mm
MI ITEM #02145747
MFR #7001993
Iscar Metals Inc 7001993
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersunk Head Screw, Tool Style Code: 7001993, Thread SIze: M4x0.7mm, Screw Length: 9.3mm
MI ITEM #02145747
MFR #7001993

Availability:
In stock
List Price
$12.15
/each
List Price
$12.15
/each
Shipping
Shipping

Overview

Mfr Description
7001993 SR TC-602.

Specifications

Screw Length
9.3 mm
Screw Type
Countersunk Head Screw, Countersunk Head Screw
Thread Size
M4x0.7 mm, M4x0.7 mm
Tool Style Code
7001993, 7001993

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data