Overview
Mfr description
08B007 ECROU DE SERRAGE
Specifications
- TypeClamping Nut
- Product Number CompatibilityVarious
- Manufacturer Stock Number08B007
- Manufacturer Upc Number662980166956
- Package Quantity1.000
- ConstructionSteel
- Weight0.04 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data