1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Walter Surface Technologies
11D121
PORTACUT WHEEL 12"X 20MM C24 PK10
MI ITEM #
02149079
MFR #
11D121
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Abrasives
Grinding & Cutting Wheels
Tool & Cutter Grinding Wheels
Walter Surface Technologies 11D121
Walter Surface Technologies
11D121
PORTACUT WHEEL 12"X 20MM C24 PK10
MI ITEM #
02149079
MFR #
11D121
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Walter Surface Technologies
11D121
PORTACUT WHEEL 12"X 20MM C24 PK10
MI ITEM #
02149079
MFR #
11D121
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
11D121 MEULE 12 X1/8X20MM A24 BETON
General purpose cutting of steel and cast iron
Designed for cutting of concrete, concrete blocks, stone, asphalt, etc.
General purpose cutting of reinforced concrete pipes, ductile iron, PVC and other plastic pipes
For use on Concrete, Aluminum, Plastic, Ductile
Cutting with gas and electric power saws
Show More
Specifications
Wheel Diameter
12.0000 in - 12 in
Wheel Thickness
0.1250 in - 1/8 in
Center Hole Diameter
20 mm
Material
Silicon Carbide
Wheel Type
1
Grit Number
24
Grade
C-24
Bond Type
Synthetic Resin
Wheel Hardness
Hard
Maximum RPM
6300
Manufacturer Stock Number
11D121
Manufacturer UPC Number
662980020449
Package Quantity
10.000
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more