1-800-526-9328Support Center
Motion
15F106
1-1/2" X 1" GR60 COOLCUT™ Flap Wheels
MI ITEM #02149354
MFR #15F106
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" X 1" GR60 COOLCUT™ Flap Wheels
MI ITEM #02149354
MFR #15F106

Availability:
In Stock
Factory Order
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
15F106 FLAP WHEEL: 1-1/2 X 13/16 GR60
  • Flanges for use on bench grinders included; Highest industrial quality abrasive cloth; Optimal number of flaps; For general purpose shaping, deburring, graining; For small finishing and blending work; Use with straight shaft or bench grinders; Coolcut™ flap wheels are ideal for general purpose blending, shaping and deburring. They are made from the highest quality abrasive grains and are perfectly balanced to provide a uniform, grained satin finish. No matter the application, Coolcut™ Flap Wheels provide consistently excellent results.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Manufacturer Stock Number
    15F106
  • Manufacturer Upc Number
    662980051719
  • Max Rpm
    25000 rpm
  • Package Quantity
    1
  • Shank Size
  • Wheel Diameter
  • Wheel Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text