Motion
15L706
BLENDING DISC 7" GR60 FLEXCUT PK 25
MI ITEM #02149406
MFR #15L706
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BLENDING DISC 7" GR60 FLEXCUT PK 25
MI ITEM #02149406
MFR #15L706

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15L706 MEULE 7 X7/8 GR60 FLEXCUT
  • Diamond-Cut pattern - High removal, cool grinding; One step finishing solution to reduce cost; Grinding various metals without gouging; Removing welds and leaving a smooth finish; Working on curved surfaces; For use on: Aluminum, Stainless Steel, Steel; Non-Ferrous Metals; FLEXCUT™, the leading flexible grinding wheel for over 25 years, is specially formulated to deliver superior removal on all ferrous and non-ferrous metals without clogging or loading.

Specifications

  • Wheel Diameter
  • Center Hole Diameter
  • Arbor Type
    Screw-On
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    29
  • Grit Number
    60
  • Max Rpm
    8600 rpm
  • For Use With
    Angle Grinder
  • Position
    29
  • Color
    Black
  • Mineral Type
    Aluminum Oxide
  • Form Type
    Disc
  • Application
    Blending
  • Manufacturer Stock Number
    15L706
  • Manufacturer Upc Number
    662980257692
  • UPC_NO
    662980257692
  • Package Quantity
    25.000
  • Weight
    0.2 lb
  • Description Keyword
    Best for uneven surface

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text