Motion
SDS 1/2

DODGE
SDS 1/2

Quick Disconnect Bushing - SDS Bushing, 1/2 in Bore, 3.1875 in Flg OD, 1.3125 in LTB, Steel Material
MI ITEM #02150503
MFR #SDS 1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SDS 1/2

Quick Disconnect Bushing - SDS Bushing, 1/2 in Bore, 3.1875 in Flg OD, 1.3125 in LTB, Steel Material
MI ITEM #02150503
MFR #SDS 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SDS 1/2 BUSHING
  • Flanged
  • 4° taper
  • Easy on, easy off
  • Manufactured precisely to industry standards
  • Conventional or reverse mounting

Specifications

  • Bushing Size
    SDS
  • Bore Type
    Finished Bore
  • Keyway Size
    1/8 x 1/16 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    5000 in
  • Screw Torque
    108 in
  • Barrel Diameter
    2.1800 in
  • Barrel Length
    0.7500 in
  • Bolt Circle Diameter
    2.6900 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    1/4-20
  • Screw Length
    1-3/8 in
  • Includes
    Std Bolts
  • Manufacturer Upc Number
    775829033187
  • UPC_NO
    775829033187
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text