Motion
LHSA10M
LHSA - Female Threaded Left Hand Spherical Rod End Bearing, Thread Size: M12 x 1.75, Bore Diameter: 12 mm
MI ITEM #02170280
MFR #LHSA10M
Your Price$45.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LHSA - Female Threaded Left Hand Spherical Rod End Bearing, Thread Size: M12 x 1.75, Bore Diameter: 12 mm
MI ITEM #02170280
MFR #LHSA10M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$45.87/each(List $52.75)

Overview

Mfr description
LHSA 10 M ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • Lubrication Type
    Non-Lubricated
  • Operating Temperature Range
    -20 to 80 °C
  • Head Diameter
    28 mm
  • Lubrication
    Grease
  • Ball Diameter
    19.05 mm
  • Length To Ball Center
    43 mm
  • Overall Height
    57 mm
  • Shank Thread Length
  • Series
    LHSA
  • UPC_NO
    4549557036255
  • Manufacturer Catalog
  • Weight
    0.23 lbs
  • Maximum Outside Diameter
    28 mm
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M10 x 1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text