Motion
710102
Oil Seal - Solid, 1.650 in Shaft Dia., 2.414 in OD, 0.361 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #02193397
MFR #710102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.650 in Shaft Dia., 2.414 in OD, 0.361 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #02193397
MFR #710102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
710102 SEAL,OIL
  • Low cost
  • Good low temp
  • capability.
  • Low swell in hydrocarbon fluids.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.650 in
  • Outside Diameter
    2.414 in
  • Overall Width
    0.361 in
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Model Number
    74
  • Manufacturer Upc Number
    053893497020
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text