Superior penetrating formula; Excellent rust-buster; Fortified with PTFE; Contains no ozone depleters
Specifications
Type
Penetrant/Lubricant
Container Type
Aerosol Can
Container Size
19 oz
Food Grade
H2
Solvent Free
No
Spray Action
Yes
Composition
Solvent
Indoor Outdoor Use
Indoor & Outdoor
Application
Provides superior lubrication and protection
Color
Brown
Certification
H2
Regulations
FDA Regulation 29 C.F.R. 1910.1200
Net Weight
1.529 lbs
Product Line
Penetrating Lubricant
Product Types
Lubricants
Chemical Type
Penetrating Lubricant
Cleaner Type
Lubricants
Alcohol Content
0
Ammonia Content
0
Concentration
RTU
Overall Height
9.75 in
Overall Width
2.63 in
Flammability
Moderately Flammable
Foam Action
No
Form
Aerosol
Manufacturer Lead Time
5-7 Days
Surfaces Cleaned
Locks, hinges, moving parts, freeing nuts and bolts, stopping and preventing corrosion.
Manufacturer Stock Number
1002456
Manufacturer Upc Number
723783201012
ECCN
EAR99
Prop 65 Statement
This product can expose you to chemicals including tetrachloroethylene, trichloroethylene, ethylbenzene, benzene, naphthalene, which is/are known to the State of California to cause cancer, and trichloroethylene, toluene, benzene, which is/are known to the State of California to cause birth defects or other reproductive harm.
Package Quantity
12 Per Case
Harmonization Code
3403.19.5000
Weight
1.529 lbs
Dielectric Strength
39.5 K
Scent
Solvent
Help us improve this product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data